3M M-935 Standard Faceseal Pk5
  • Model: M-935
  • Item: AA3UXW
  • Cross: 11W020

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M M-935 Standard Faceseal Pk5 | AA3UXW 11W020
Hover to zoom
In Stock
£104.89 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemStandard Faceseal

    Shipping Info:

    Ship weight (kg) 0.05
    Ship height (cm)6.35
    Ship length (cm)30.48
    Ship width (cm)24.13
    HS code6307909889
    Country of OriginUS