3M M-928 Lens Covers - Pack Of 10
  • Model: M-928
  • Item: AA3UZE
  • Cross: 11W058

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M M-928 Lens Covers - Pack Of 10 | AA3UZE 11W058
Hover to zoom
In Stock
£19.22 / unit
Get it by Fri, Apr 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemLens Cover

    Shipping Info:

    Ship weight (kg) 0.07
    Ship height (cm)0.25
    Ship length (cm)35.56
    Ship width (cm)20.32
    HS code9020009000
    Country of OriginUS