3M M-448 High Durability Outer Shroud Nylon
  • Model: M-448
  • Item: AA3UXP
  • Cross: 11W014

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M M-448 High Durability Outer Shroud Nylon | AA3UXP 11W014
Hover to zoom
In Stock
£108.97 / unit
Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemHigh Durability Outer Shroud
    MaterialCordura(R) Nylon

    Shipping Info:

    Ship weight (kg) 0.23
    Ship height (cm)3.3
    Ship length (cm)26.67
    Ship width (cm)24.13
    HS code9020006000
    Country of OriginUS