3M M-445 Standard Outer Shroud Polypropylene

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£60.16 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Aug 13
  • Model: M-445

  • Item: AA3UXL

  • Cross Ref: 11W011

Product Specifications:

ItemStandard Outer Shroud
MaterialPolypropylene

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm)3.3
Ship length (cm)25.4
Ship width (cm)27.94
HS code6307909889
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes