3M M-444 Inner Collar Polyurethane
  • Model: M-444
  • Item: AA3UXK
  • Cross: 11W010

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M M-444 Inner Collar Polyurethane | AA3UXK 11W010
Hover to zoom
In Stock
£47.98 / unit
Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemInner Collar
    MaterialPolyurethane Coated Knitted Polyamide

    Shipping Info:

    Ship weight (kg) 0.09
    Ship height (cm)6.35
    Ship length (cm)17.78
    Ship width (cm)13.97
    HS code6217109530
    Country of OriginUS