3M M-441 Jaw Gasket
  • Model: M-441
  • Item: AA3UXJ
  • Cross: 11W009

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M M-441 Jaw Gasket | AA3UXJ 11W009
Hover to zoom
In Stock
£9.51 / unit
Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemJaw Gasket

    Shipping Info:

    Ship weight (kg) 0.06
    Ship height (cm)4.06
    Ship length (cm)25.4
    Ship width (cm)11.13
    HS code9019200000
    Country of OriginUS