3M M-407 Versaflo(tm) Helmet Asssembly 6 Point
  • Model: M-407
  • Item: AA3UXH
  • Cross: 11W008

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M M-407 Versaflo(tm) Helmet Asssembly 6 Point | AA3UXH 11W008
Hover to zoom
In Stock
£909.46 / unit

Order online and get 5% off Use code FAB5

Get it by Mon, Apr 6
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemHelmet with Premium Visor and Flame Resistant Shroud
    Lens MaterialCoated Polycarbonate
    SizeUniversal
    Suspension6 Point

    Shipping Info:

    Ship weight (kg) 2.18
    Ship height (cm)24.64
    Ship length (cm)35.31
    Ship width (cm)34.29
    HS code6506106075
    Country of OriginUS