3M M-401 Versaflo(tm) Helmet 6 Point
  • Model: M-401
  • Item: AA3UXF
  • Cross: 11W006

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M M-401 Versaflo(tm) Helmet 6 Point | AA3UXF 11W006
Hover to zoom
In Stock
£612.75 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemHelmet less Visor and Shroud
    SizeUniversal
    Suspension6 Point

    Shipping Info:

    Ship weight (kg) 2.23
    Ship height (cm)24.77
    Ship length (cm)34.29
    Ship width (cm)34.29
    HS code6506106075
    Country of OriginUS