3M M-350 Head Suspension 20 To 25-1/5
  • Model: M-350
  • Item: AA3UXD
  • Cross: 11W004

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M M-350 Head Suspension 20 To 25-1/5 | AA3UXD 11W004
Hover to zoom
In Stock
£81.99 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemHead Suspension
    Size20 to 25-1/5"

    Shipping Info:

    Ship weight (kg) 0.29
    Ship height (cm)13.21
    Ship length (cm)23.62
    Ship width (cm)22.35
    HS code6507000000
    Country of OriginUS