3M M-301 Versaflo(tm) Hard Hat 6 Point
  • Model: M-301
  • Item: AA3UWZ
  • Cross: 11V999

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M M-301 Versaflo(tm) Hard Hat 6 Point | AA3UWZ 11V999
Hover to zoom
In Stock
£551.67 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Apr 9
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemHard Hat less Visor and Faceseal
    SizeUniversal
    Suspension6 Point

    Shipping Info:

    Ship weight (kg) 2
    Ship height (cm)24.77
    Ship length (cm)34.29
    Ship width (cm)34.29
    HS code6506106075
    Country of OriginUS