3M M-116 Airflow Deflector
  • Model: M-116
  • Item: AA3UWV
  • Cross: 11V995

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M M-116 Airflow Deflector | AA3UWV 11V995
Hover to zoom
In Stock
£17.66 / unit
Get it by Fri, Apr 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemAirflow Deflector

    Shipping Info:

    Ship weight (kg) 0.01
    Ship height (cm)16.26
    Ship length (cm)2.16
    Ship width (cm)12.45
    HS code3926909980
    Country of OriginUS