3M BKP-01 Backpack

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£100.88 / unit

Pay by Proforma Invoice

Get it by Thu, Aug 13
  • Model: BKP-01

  • Item: AA3UYH

  • Cross Ref: 11W034

Product Specifications:

ItemBackpack

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)5.08
Ship length (cm)34.29
Ship width (cm)24.64
HS code4202923020
Country of OriginGB

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes