3M AP917HD Cartridge For Ap902 And Ap903
  • Model: AP917HD
  • Item: AA2NNV
  • Cross: 10U923

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M AP917HD Cartridge For Ap902 And Ap903 | AA2NNV 10U923
Hover to zoom
In Stock
£235.89 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemReplacement Filter Cartridge
    Fits BrandAqua-Pure
    Flow Rate20 gpm
    Height20-1/16"
    Max. Pressure125 psi
    Max. Temp.100 Degrees F
    Microns5
    Outside Dia.4"
    ReducesChlorine Taste and Odor, Dirt and Rust
    Service Life100,000 gal.

    Shipping Info:

    Ship weight (kg) 2.86
    Ship height (cm)16.51
    Ship length (cm)73.15
    Ship width (cm)16.51
    HS code8421210000
    Country of OriginUS