3M 8992 Masking Tape Dark Green 7/8" Dia - Pk 250

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£21.43 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Aug 17
  • Model: 8992

  • Item: AA6VXG

  • Cross Ref: 15C509

Product Specifications:

ItemMasking Tape
ColorDark Green
Adhesion Strength33 oz./in.
AdhesiveSilicone
MaterialPolyester
Performance Temp.Up to 400 Degrees F
ShapeCircle
Tensile Strength48 lb./in.
Thickness3.3 mil
Width7/8"

Shipping Info:

Ship weight (kg) 0.1
Ship height (cm)15.24
Ship length (cm)8.38
Ship width (cm)8.38
HS code3919905060
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes