3M 8992 Masking Tape Dark Green 4 Inch x 18 yard
  • Model: 8992
  • Item: AA6VXD
  • Cross: 15C506

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 8992 Masking Tape Dark Green 4 Inch x 18 yard | AA6VXD 15C506
Hover to zoom
In Stock
£42.05 / unit
Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemMasking Tape
    ColorDark Green
    Adhesion Strength33 oz./in.
    AdhesiveSilicone
    Length18 yd.
    MaterialPolyester
    Performance Temp.Up to 400 Degrees F
    ShapeContinuous Roll
    Tensile Strength48 lb./in.
    Thickness3.3 mil
    Width4"

    Shipping Info:

    Ship weight (kg) 0.29
    Ship height (cm)10.16
    Ship length (cm)9.65
    Ship width (cm)9.65
    HS code3919102055
    Country of OriginUS