3M 8992 Masking Tape Dark Green 1/2" x 18 yard

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£11.15 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Aug 17
  • Model: 8992

  • Item: AA6VWK

  • Cross Ref: 15C488

Product Specifications:

ItemMasking Tape
ColorDark Green
Adhesion Strength33 oz./in.
AdhesiveSilicone
Length18 yd.
MaterialPolyester
Performance Temp.Up to 400 Degrees F
ShapeContinuous Roll
Tensile Strength48 lb./in.
Thickness3.3 mil
Width1/2"

Shipping Info:

Ship weight (kg) 0.03
Ship height (cm)1.27
Ship length (cm)9.14
Ship width (cm)9.14
HS code3919102055
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes