3M 850 Metalized Film Tape Red 3 Inch x 5 yard

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£33.91 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Aug 17
  • Model: 850

  • Item: AA6VWF

  • Cross Ref: 15C484

Options:

MPN

Product Specifications:

ItemMetalized Film Tape
ColorRed
Adhesion Strength30 oz./in.
AdhesiveAcrylic
Length5 yd.
MaterialPolyester
Performance Temp.60 Degrees to 80 Degrees F
ShapeContinuous Roll
Tensile Strength28 lb./in.
Thickness1.9 mil
Width3"

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)7.87
Ship length (cm)4.83
Ship width (cm)4.83
HS code3919102055
Country of OriginMX

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes