3M 850 Metalized Film Tape Silver 1/2" x 5 yd
  • Model: 850
  • Item: AA6VWB
  • Cross: 15C477

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 850 Metalized Film Tape Silver 1/2 x 5 yd | AA6VWB 15C477
Hover to zoom
In Stock
£8.04 / unit
Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemMetalized Film Tape
    ColorSilver
    Adhesion Strength42 oz./in.
    AdhesiveAcrylic
    Length5 yd.
    MaterialPolyester
    Performance Temp.60 Degrees to 80 Degrees F
    ShapeContinuous Roll
    Tensile Strength28 lb./in.
    Thickness1.9 mil
    Width1/2"

    Shipping Info:

    Ship weight (kg) 0.01
    Ship height (cm)1.27
    Ship length (cm)4.83
    Ship width (cm)4.83
    HS code3919102055
    Country of OriginMX