3M 8210V Disposable Respirator N95 Standard - Pack Of 10

In Stock
£23.29 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Nov 28
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 8210V

  • Item: AA6LFZ

  • Cross Ref: 14F203

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Disp. Particulate Respirator
Color White
Exhalation Valve Yes
Face Seal No
Filter Class N95
Headstrap Type Dual Elastic
Nose Clip Yes
Nuisance Removal No
Size Standard
Fluid Resistant No
Individually Packaged No
Nuisance Odor Removal None
Respirator Shape Molded

Shipping Info:

Ship weight (kg) 0.21
Ship height (cm) 21.08
Ship length (cm) 15.49
Ship width (cm) 13.46
HS code 6307909889
Country of Origin US