-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | PTFE Coated Cloth Tape |
---|---|
Adhesion Strength | 55 oz./in. |
Adhesive | Silicone |
Color | Brown |
Length | 5yd. |
Material | PTFE Impregnated Fiberglass |
Performance Temp. | -100 Degrees to 400 Degrees F |
---|---|
Shape | Continuous Roll |
Tensile Strength | 175 lb./in. |
Thickness | 8.2mil. |
Width | 12" |
Height (cm) | 30.48 |
---|---|
Length (cm) | 5.84 |
Width (cm) | 5.84 |
HS Code | 7019594010 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.65 |
Please note that the item you have bought is a 115V.