-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Film Tape |
---|---|
Adhesion Strength | 20 oz./in. |
Adhesive | Silicone |
Color | Gold |
Length | 36yd. |
Material | Polyimide |
Performance Temp. | -100 Degrees to 500 Degrees F |
---|---|
Shape | Continuous Roll |
Tensile Strength | 33 lb./in. |
Thickness | 2.7mil. |
Width | 1/4" |
Height (cm) | 0.76 |
---|---|
Length (cm) | 9.91 |
Width (cm) | 9.91 |
HS Code | 3919102055 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.02 |
Please note that the item you have bought is a 115V.