3M 5419 Film Tape Polyimide Gold 1/2" x 36 yd
  • Model: 5419
  • Item: AA6VVG
  • Cross: 15C441

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 5419 Film Tape Polyimide Gold 1/2 x 36 yd | AA6VVG 15C441
Hover to zoom
In Stock
£136.04 / unit
Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemFilm Tape
    ColorGold
    Adhesion Strength20 oz./in.
    AdhesiveSilicone
    Length36 yd.
    MaterialPolyimide
    Performance Temp.-100 Degrees to 500 Degrees F
    ShapeContinuous Roll
    Tensile Strength33 lb./in.
    Thickness2.7 mil
    Width1/2"

    Shipping Info:

    Ship weight (kg) 0.04
    Ship height (cm)9.91
    Ship length (cm)1.52
    Ship width (cm)9.91
    HS code3919102055
    Country of OriginUS