3M 5413 Film Tape Polyimide Amber 2" x 36 yard

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£315.39 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Aug 13
  • Model: 5413

  • Item: AA6VUV

  • Cross Ref: 15C429

Product Specifications:

ItemFilm Tape
ColorAmber
Adhesion Strength22 oz./in.
AdhesiveSilicone
Length36 yd.
MaterialPolyimide
Performance Temp.-100 Degrees to 500 Degrees F
ShapeContinuous Roll
Tensile Strength33 lb./in.
Thickness2.7 mil
Width2"

Shipping Info:

Ship weight (kg) 0.17
Ship height (cm)5.33
Ship length (cm)9.91
Ship width (cm)9.91
HS code3919102055
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes