3M 5180 Film Tape Skived Ptfe Gray 3/4" x 5 yd
  • Model: 5180
  • Item: AA6VUJ
  • Cross: 15C419

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 5180 Film Tape Skived Ptfe Gray 3/4 x 5 yd | AA6VUJ 15C419
Hover to zoom
In Stock
£26.00 / unit
Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemPTFE Film Tape
    ColorGray
    Adhesion Strength25 oz./in.
    AdhesiveSilicone
    Length5 yd.
    MaterialSkived PTFE
    Performance Temp.-65 Degrees to 500 Degrees F
    ShapeContinuous Roll
    Tensile Strength30 lb./in.
    Thickness3.5 mil
    Width3/4"

    Shipping Info:

    Ship weight (kg) 0.02
    Ship height (cm)2.03
    Ship length (cm)5.08
    Ship width (cm)5.08
    HS code3919102055
    Country of OriginUS