3M 5153 Cloth Tape 1/2 x 5 yd 6.8 Mil Light Brown
  • Model: 5153
  • Item: AA6VUB
  • Cross: 15C411

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 5153 Cloth Tape 1/2 x 5 yd 6.8 Mil Light Brown | AA6VUB 15C411
Hover to zoom
In Stock
£22.70 / unit
Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemPTFE Coated Cloth Tape
    ColorLight Brown
    Adhesion Strength35 oz./in.
    AdhesiveSilicone
    Length5 yd.
    MaterialPTFE Impregnated Fiberglass
    Performance Temp.-100 Degrees to 400 Degrees F
    ShapeContinuous Roll
    Tensile Strength150 lb./in.
    Thickness6.8 mil
    Width1/2"

    Shipping Info:

    Ship weight (kg) 0.03
    Ship height (cm)1.27
    Ship length (cm)7.11
    Ship width (cm)7.11
    HS code7019594010
    Country of OriginUS