-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Adhesive Transfer Tape |
---|---|
Adhesion Strength | 41 oz./in. |
Color | Translucent |
Length | 5yd. |
Liner Material | PET, DS Silicone |
Material | Acrylic Polymer |
---|---|
Performance Temp. | -40 Degrees to 450 Degrees F |
Thickness | 2mil. |
Width | 4" |
Height (cm) | 10.16 |
---|---|
Length (cm) | 4.32 |
Width (cm) | 4.32 |
HS Code | 3506910000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.08 |
Please note that the item you have bought is a 115V.