3M 4991 VHB Tape 3/4 Inch x 5 yard Gray
  • Model: 4991
  • Item: AA6VTR
  • Cross: 15C402

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4991 VHB Tape 3/4 Inch x 5 yard Gray | AA6VTR 15C402
Hover to zoom
In Stock
£61.28 / unit
Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided VHB Tape
    ColorGray
    Adhesion Strength352 oz./in.
    AdhesiveMulti Purpose Acrylic
    Length5 yd.
    MaterialConformable Foam
    Performance Temp.60 Degrees to 200 Degrees F
    ShapeContinuous Roll
    Tape ColorGray
    Tensile Strength70 lb./in.
    Thickness90 mil
    Width3/4"
    Liner ColorRed (Printed)

    Shipping Info:

    Ship weight (kg) 0.15
    Ship height (cm)2.03
    Ship length (cm)12.7
    Ship width (cm)12.7
    HS code3919102055
    Country of OriginUS