3M 4959 VHB Tape 1 Inch x 5 yard White

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£113.04 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Aug 13
  • Model: 4959

  • Item: AA6VTH

  • Cross Ref: 15C393

Options:

MPN

Product Specifications:

ItemDouble Sided VHB Tape
ColorWhite
Adhesion Strength320 oz./in.
AdhesiveGeneral Purpose Acrylic
Length5 yd.
MaterialFirm Foam
Performance Temp.50 Degrees to 300 Degrees F
ShapeContinuous Roll
Tape ColorWhite
Tensile Strength75 lb./in.
Thickness120 mil
Width1"
Liner ColorClear

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.79
Ship length (cm)14.22
Ship width (cm)14.22
HS code3919102055
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes