3M 4957F VHB Tape 1/2 Inch x 5 yard Gray

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£50.13 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Aug 17
  • Model: 4957F

  • Item: AA6VTB

  • Cross Ref: 15C387

Product Specifications:

ItemDouble Sided VHB Tape
ColorGray
Adhesion Strength320 oz./in.
AdhesiveLow Temperature Acrylic
Length5 yd.
MaterialConformable Foam
Performance Temp.32 Degrees to 200 Degrees F
ShapeContinuous Roll
Tape ColorGray
Tensile Strength75 lb./in.
Thickness62 mil
Width1/2"
Liner ColorClear

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm)1.27
Ship length (cm)10.67
Ship width (cm)10.67
HS code3919102055
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes