3M 4952 VHB Tape 12 Inch x 5 yard White
  • Model: 4952
  • Item: AA6VRW
  • Cross: 15C382

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4952 VHB Tape 12 Inch x 5 yard White | AA6VRW 15C382
Hover to zoom
In Stock
£655.50 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided VHB Tape
    ColorWhite
    Adhesion Strength400 oz./in.
    AdhesiveLow Surface Energy Acrylic
    Length5 yd.
    MaterialFirm Foam
    Performance Temp.50 Degrees to 160 Degrees F
    ShapeContinuous Roll
    Tape ColorWhite
    Tensile Strength80 lb./in.
    Thickness45 mil
    Width12"
    Liner ColorWhite (Printed)

    Shipping Info:

    Ship weight (kg) 1.51
    Ship height (cm)30.48
    Ship length (cm)9.91
    Ship width (cm)9.91
    HS code3919905060
    Country of OriginUS