3M 4951 VHB Tape 1/2 Inch x 5 yard White
  • Model: 4951
  • Item: AA6VRN
  • Cross: 15C375

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4951 VHB Tape 1/2 Inch x 5 yard White | AA6VRN 15C375
Hover to zoom
In Stock
£52.06 / unit
Get it by Thu, Apr 9
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided VHB Tape
    ColorWhite
    Adhesion Strength288 oz./in.
    AdhesiveLow Temperature Acrylic
    Length5 yd.
    MaterialFirm Foam
    Performance Temp.32 Degrees to 200 Degrees F
    ShapeContinuous Roll
    Tape ColorWhite
    Tensile Strength110 lb./in.
    Thickness45 mil
    Width1/2"
    Liner ColorClear

    Shipping Info:

    Ship weight (kg) 0.06
    Ship height (cm)1.52
    Ship length (cm)9.4
    Ship width (cm)9.4
    HS code3919102055
    Country of OriginUS