3M 4950 Double Sided VHB Tape 3/4In x 5 yard White
  • Model: 4950
  • Item: AA6VRK
  • Cross: 15C372

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4950 Double Sided VHB Tape 3/4In x 5 yard White | AA6VRK 15C372
Hover to zoom
In Stock
£50.64 / unit
Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided VHB Tape
    ColorWhite
    Adhesion Strength400 oz./in.
    AdhesiveGeneral Purpose Acrylic
    Length5 yd.
    MaterialFirm Foam
    Performance Temp.50 Degrees to 200 Degrees F
    ShapeContinuous Roll
    Tape ColorWhite
    Tensile Strength140 lb./in.
    Thickness45 mil
    Width3/4"
    Liner ColorWhite (Printed)

    Shipping Info:

    Ship weight (kg) 0.09
    Ship height (cm)2.03
    Ship length (cm)10.16
    Ship width (cm)10.16
    HS code3919102055
    Country of OriginUS