3M 4949 VHB Tape 1 Inch x 5 yard Black

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£100.67 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Aug 17
  • Model: 4949

  • Item: AA6VRC

  • Cross Ref: 15C365

Product Specifications:

ItemDouble Sided VHB Tape
ColorBlack
Adhesion Strength400 oz./in.
AdhesiveGeneral Purpose Acrylic
Length5 yd.
MaterialFirm Foam
Performance Temp.50 Degrees to 200 Degrees F
ShapeContinuous Roll
Tape ColorBlack
Tensile Strength140 lb./in.
Thickness45 mil
Width1"
Liner ColorClear

Shipping Info:

Ship weight (kg) 0.12
Ship height (cm)2.79
Ship length (cm)9.65
Ship width (cm)9.65
HS code3919102055
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes