3M 4941 VHB Tape 6 Inch x 1 yard Gray
  • Model: 4941
  • Item: AA6VQT
  • Cross: 15C356

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4941 VHB Tape 6 Inch x 1 yard Gray | AA6VQT 15C356
Hover to zoom
In Stock
£79.60 / unit
Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided VHB Tape
    ColorGray
    Adhesion Strength320 oz./in.
    AdhesiveMulti Purpose Acrylic
    Length1 yd.
    MaterialConformable Foam
    Performance Temp.60 Degrees to 200 Degrees F
    ShapeContinuous Roll
    Tape ColorGray
    Tensile Strength85 lb./in.
    Thickness45 mil
    Width6"
    Liner ColorWhite (Printed)

    Shipping Info:

    Ship weight (kg) 0.18
    Ship height (cm)15.24
    Ship length (cm)6.1
    Ship width (cm)6.1
    HS code3919905060
    Country of OriginUS