3M 4941 VHB Tape Shapes 3/4 Inch Gray PK5

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£17.82 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Aug 17
  • Model: 4941

  • Item: AA6VQM

  • Cross Ref: 15C351

Product Specifications:

ItemDouble Sided VHB Tape
ColorGray
Adhesion Strength320 oz./in.
AdhesiveMulti Purpose Acrylic
Diameter3/4"
MaterialConformable Foam
Performance Temp.60 Degrees to 200 Degrees F
ShapeCircle
Tape ColorGray
Tensile Strength85 lb./in.
Thickness45 mil
Width3/4"
Liner ColorWhite (Printed)

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)0.25
Ship length (cm)10.16
Ship width (cm)12.19
HS code3919905060
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes