3M 4941 Vhb Tape Shape 2 x 2" 45 Mil Gray - Pk 5
  • Model: 4941
  • Item: AA6VQL
  • Cross: 15C350

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4941 Vhb Tape Shape 2 x 2 45 Mil Gray - Pk 5 | AA6VQL 15C350
Hover to zoom
In Stock
£23.08 / unit
Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided VHB Tape
    ColorGray
    Adhesion Strength320 oz./in.
    AdhesiveMulti Purpose Acrylic
    Length2"
    MaterialConformable Foam
    Performance Temp.60 Degrees to 200 Degrees F
    ShapeSquare
    Tape ColorGray
    Tensile Strength85 lb./in.
    Thickness45 mil
    Width2"
    Liner ColorWhite (Printed)

    Shipping Info:

    Ship weight (kg) 0.01
    Ship height (cm)0.76
    Ship length (cm)10.16
    Ship width (cm)5.84
    HS code3919905060
    Country of OriginUS