-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Double Sided VHB Tape |
---|---|
Adhesion Strength | 320 oz./in. |
Adhesive | Multi Purpose Acrylic |
Color | Gray |
Length | 5yd. |
Liner Color | White (Printed) |
Material | Conformable Foam |
Performance Temp. | 60 Degrees to 200 Degrees F |
---|---|
Shape | Continuous Roll |
Tape Color | Gray |
Tensile Strength | 85 lb./in. |
Thickness | 45mil. |
Width | 1/2" |
Height (cm) | 1.52 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 10.16 |
HS Code | 3919102055 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.06 |
Please note that the item you have bought is a 115V.