3M 4936 VHB Tape 3/4 Inch x 5 yard Gray
  • Model: 4936
  • Item: AA6VPN
  • Cross: 15C329

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4936 VHB Tape 3/4 Inch x 5 yard Gray | AA6VPN 15C329
Hover to zoom
In Stock
£62.90 / unit
Get it by Fri, Apr 3
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided VHB Tape
    ColorGray
    Adhesion Strength272 oz./in.
    AdhesiveMulti Purpose Acrylic
    Length5 yd.
    MaterialConformable Foam
    Performance Temp.60 Degrees to 200 Degrees F
    ShapeContinuous Roll
    Tape ColorGray
    Tensile Strength90 lb./in.
    Thickness25 mil
    Width3/4"
    Liner ColorWhite (Printed)

    Shipping Info:

    Ship weight (kg) 0.05
    Ship height (cm)2.03
    Ship length (cm)8.13
    Ship width (cm)8.13
    HS code3919102055
    Country of OriginUS