3M 4910 Double Sided VHB Tape 3/4In x 5 yard Clear
  • Model: 4910
  • Item: AA6VNP
  • Cross: 15C307

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4910 Double Sided VHB Tape 3/4In x 5 yard Clear | AA6VNP 15C307
Hover to zoom
In Stock
£38.83 / unit
Get it by Fri, Apr 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided VHB Tape
    ColorClear
    Adhesion Strength240 oz./in.
    AdhesiveGeneral Purpose Acrylic
    Length5 yd.
    MaterialSolid Foam
    Performance Temp.50 Degrees to 200 Degrees F
    ShapeContinuous Roll
    Tape ColorClear
    Tensile Strength100 lb./in.
    Thickness40 mil
    Width3/4"
    Liner ColorRed (Printed)

    Shipping Info:

    Ship weight (kg) 0.11
    Ship height (cm)2.03
    Ship length (cm)9.4
    Ship width (cm)9.4
    HS code3919102055
    Country of OriginUS