3M 4910 Double Sided Vhb Tape 12" x 1 yd Clear
  • Model: 4910
  • Item: AA6VNJ
  • Cross: 15C302

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4910 Double Sided Vhb Tape 12 x 1 yd Clear | AA6VNJ 15C302
Hover to zoom
In Stock
£123.72 / unit
Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided VHB Tape
    ColorClear
    Adhesion Strength240 oz./in.
    AdhesiveGeneral Purpose Acrylic
    Length1 yd.
    MaterialSolid Foam
    Performance Temp.50 Degrees to 200 Degrees F
    ShapeContinuous Roll
    Tape ColorClear
    Tensile Strength100 lb./in.
    Thickness40 mil
    Width12"
    Liner ColorRed (Printed)

    Shipping Info:

    Ship weight (kg) 0.45
    Ship height (cm)30.48
    Ship length (cm)6.1
    Ship width (cm)6.1
    HS code3919905060
    Country of OriginUS