3M 4905 VHB Tape 6 Inch x 5 yard Clear
  • Model: 4905
  • Item: AA6VNH
  • Cross: 15C301

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4905 VHB Tape 6 Inch x 5 yard Clear | AA6VNH 15C301
Hover to zoom
In Stock
£243.27 / unit
Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided VHB Tape
    ColorClear
    Adhesion Strength192 oz./in.
    AdhesiveGeneral Purpose Acrylic
    Length5 yd.
    MaterialSolid Foam
    Performance Temp.50 Degrees to 200 Degrees F
    ShapeContinuous Roll
    Tape ColorClear
    Tensile Strength100 lb./in.
    Thickness20 mil
    Width6"
    Liner ColorRed (Printed)

    Shipping Info:

    Ship weight (kg) 0.5
    Ship height (cm)15.49
    Ship length (cm)7.62
    Ship width (cm)7.62
    HS code3919905060
    Country of OriginUS