3M 4905 VHB Tape 3/4 Inch x 5 yard Clear

3M 4905 VHB Tape 3/4 Inch x 5 yard Clear

In Stock
£46.23 / unit

Free Shippingto UK Mainland. Use Code FS2019. Conditions Apply.

Get it by Tue, Nov 19
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 4905
  • Item: AA6VNF
  • Cross Ref: 15C298
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Double Sided VHB Tape
Color Clear
Adhesion Strength 192 oz./in.
Adhesive General Purpose Acrylic
Length 5 yd.
Material Solid Foam
Performance Temp. 50 Degrees to 200 Degrees F
Shape Continuous Roll
Tape Color Clear
Tensile Strength 100 lb./in.
Thickness 20 mil
Width 3/4"
Liner Color Red (Printed)

Shipping Info:

Ship weight (kg) 0.06
Ship height (cm) 2.03
Ship length (cm) 7.62
Ship width (cm) 7.62
HS code 3919102055
Country of Origin US