-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Double Sided VHB Tape |
---|---|
Adhesion Strength | 192 oz./in. |
Adhesive | General Purpose Acrylic |
Color | Clear |
Length | 5yd. |
Liner Color | Red (Printed) |
Material | Solid Foam |
Performance Temp. | 50 Degrees to 200 Degrees F |
---|---|
Shape | Continuous Roll |
Tape Color | Clear |
Tensile Strength | 100 lb./in. |
Thickness | 20mil. |
Width | 1" |
Height (cm) | 2.79 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 7.62 |
HS Code | 3919102055 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.08 |
Please note that the item you have bought is a 115V.