3M 4658F Double Coated Removable Tape 6" x 4 yd
  • Model: 4658F
  • Item: AA6VMZ
  • Cross: 15C292

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4658F Double Coated Removable Tape 6 x 4 yd | AA6VMZ 15C292
Hover to zoom
In Stock
£587.30 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided Removable Tape
    ColorClear
    Adhesion Strength240 oz./in.
    AdhesiveAcrylic
    Length4 yd.
    MaterialAcrylic Foam
    Performance Temp.70 Degrees to 175 Degrees F
    ShapeContinuous Roll
    Tape ColorClear
    Thickness31 mil
    Width6"
    Liner ColorClear

    Shipping Info:

    Ship weight (kg) 0.55
    Ship height (cm)15.24
    Ship length (cm)7.62
    Ship width (cm)7.62
    HS code3919102055
    Country of OriginDE