-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Double Sided VHB Tape |
---|---|
Adhesion Strength | 240 oz./in. |
Adhesive | General Purpose Acrylic |
Color | Dark Gray |
Length | 5yd. |
Liner Color | Red |
Material | Firm Foam |
Performance Temp. | 50 Degrees to 300 Degrees F |
---|---|
Shape | Continuous Roll |
Tape Color | Gray |
Tensile Strength | 100 lb./in. |
Thickness | 25mil. |
Width | 1" |
Height (cm) | 2.79 |
---|---|
Length (cm) | 8.13 |
Width (cm) | 8.13 |
HS Code | 3919102055 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.