3M 4646 VHB Tape 12 Inch x 5 yard Dark Gray
  • Model: 4646
  • Item: AA6VMP
  • Cross: 15C282

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4646 VHB Tape 12 Inch x 5 yard Dark Gray | AA6VMP 15C282
Hover to zoom
In Stock
£284.74 / unit

Order online and get 5% off Use code FAB5

Get it by Mon, Apr 6
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided VHB Tape
    ColorDark Gray
    Adhesion Strength240 oz./in.
    AdhesiveGeneral Purpose Acrylic
    Length5 yd.
    MaterialFirm Foam
    Performance Temp.50 Degrees to 300 Degrees F
    ShapeContinuous Roll
    Tape ColorGray
    Tensile Strength100 lb./in.
    Thickness25 mil
    Width12"
    Liner ColorRed

    Shipping Info:

    Ship weight (kg) 1.01
    Ship height (cm)30.73
    Ship length (cm)7.87
    Ship width (cm)7.87
    HS code3919905060
    Country of OriginUS