3M 4611 VHB Tape 1/2 Inch x 5 yard Dark Gray
  • Model: 4611
  • Item: AA6VMK
  • Cross: 15C278

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4611 VHB Tape 1/2 Inch x 5 yard Dark Gray | AA6VMK 15C278
Hover to zoom
In Stock
£25.18 / unit
Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided VHB Tape
    ColorDark Gray
    Adhesion Strength288 oz./in.
    AdhesiveGeneral Purpose Acrylic
    Length5 yd.
    MaterialFirm Foam
    Performance Temp.50 Degrees to 300 Degrees F
    ShapeContinuous Roll
    Tape ColorGray
    Tensile Strength90 lb./in.
    Thickness45 mil
    Width1/2"
    Liner ColorRed

    Shipping Info:

    Ship weight (kg) 0.07
    Ship height (cm)1.27
    Ship length (cm)9.65
    Ship width (cm)9.65
    HS code3919102055
    Country of OriginUS