3M 4496 Double Coated Tape 6 Inch x 5 yard Black

3M 4496 Double Coated Tape 6 Inch x 5 yard Black

In Stock
£79.28 / unit

Free Shippingto UK Mainland. Use Code FS2019. Conditions Apply.

Get it by Wed, Nov 20
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 4496
  • Item: AA6VMH
  • Cross Ref: 15C276
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Double Sided Tape
Color Black
Adhesion Strength 128 oz./in.
Adhesive Acrylic
Length 5 yd.
Material Polyethylene Foam
Performance Temp. 50 Degrees to 158 Degrees F
Shape Continuous Roll
Tape Color Black
Tensile Strength 40 lb./in.
Thickness 62 mil
Width 6"
Liner Color Tan

Shipping Info:

Ship weight (kg) 0.28
Ship height (cm) 15.24
Ship length (cm) 10.92
Ship width (cm) 10.92
HS code 3919102055
Country of Origin US