3M 4492 Double Coated Tape 2 Inch x 5 yard White
  • Model: 4492
  • Item: AA6VLR
  • Cross: 15C261

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4492 Double Coated Tape 2 Inch x 5 yard White | AA6VLR 15C261
Hover to zoom
In Stock
£19.28 / unit
Get it by Mon, Apr 6
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided Tape
    ColorWhite
    Adhesion Strength128 oz./in.
    AdhesiveAcrylic
    Length5 yd.
    MaterialPolyethylene Foam
    Performance Temp.50 Degrees to 158 Degrees F
    ShapeContinuous Roll
    Tape ColorWhite
    Tensile Strength60 lb./in.
    Thickness31 mil
    Width2"
    Liner ColorTan

    Shipping Info:

    Ship weight (kg) 0.08
    Ship height (cm)8.89
    Ship length (cm)5.33
    Ship width (cm)8.89
    HS code3919102055
    Country of OriginUS