3M 4492 Double Coated Tape 12 Inch x 5 yard Black

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£104.84 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Aug 13
  • Model: 4492

  • Item: AA6VLK

  • Cross Ref: 15C255

Product Specifications:

ItemDouble Sided Tape
ColorBlack
Adhesion Strength128 oz./in.
AdhesiveAcrylic
Length5 yd.
MaterialPolyethylene Foam
Performance Temp.50 Degrees to 158 Degrees F
ShapeContinuous Roll
Tape ColorBlack
Tensile Strength60 lb./in.
Thickness31 mil
Width12"
Liner ColorTan

Shipping Info:

Ship weight (kg) 0.49
Ship height (cm)30.48
Ship length (cm)8.89
Ship width (cm)8.89
HS code3919905060
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes